This product requires certification to purchase.

S Size Nitrile Gloves in Green (Case of 12 Dozen)

Safety Zone

S Size Nitrile Gloves in Green (Case of 12 Dozen)

  • Fast #
  • Part #SGNGUSM11C
  • Item #7441456
  • Manufacturer Part #GNGU-SM-11C
4.8 out of 5 Customer Rating
Brand image
Safety Zone

S Size Nitrile Gloves in Green (Case of 12 Dozen)

  • Fast #
  • Part #SGNGUSM11C
  • Item #7441456
  • Manufacturer Part #GNGU-SM-11C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For chemical protection, blended and nitrile gloves offer greater chemical resistance over standard latex
  • Premium Unlined Glove
  • Individually Bagged
  • Gauge: 11 Mil
  • Color: Green
  • Size: Small
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
S
Glove Type:
Food Service
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Case of 12 Dozen
Reusable:
Yes
Thickness:
11 mil