Size M 4 mil Vinyl Powder Free Disposable Gloves in Green (Box of 100, Case of 10 Boxes)
Size M 4 mil Vinyl Powder Free Disposable Gloves in Green (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vinyl gloves are our most popular general purpose glove
- Our lightly powdered vinyl gloves are produced with a food grade corn starch powder, making donning easier especially when hands are wet
- All vinyl gloves are 100% phthalate free, 100% latex free and 100% silicone free
- Vinyl gloves are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free
- Material:
- Plastic, Resin
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Thickness:
- 4 mil
- Weight:
- 4.8 lb