Size S 4.1 mil Nitrile Medical and Powder Free Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)
Size S 4.1 mil Nitrile Medical and Powder Free Disposable Gloves in Blue (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nitrile gloves are the perfect compromise between latex and vinyl
- Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear
- Nitrile is perfect for demanding applications, especially cleaning and dishwashing
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Medical, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Thickness:
- 4.1 mil
- Weight:
- 4.8 lb