Size S Latex Powder Free Gloves in Clear (Box of 100)
Size S Latex Powder Free Gloves in Clear (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear vinyl gloves
- Produced with 100% vinyl resin
- Powder free
- 100% latex free
- 100% dehp & dinp free
- Standard length (9.25? +/- 0.25?)
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Powder Free
- Material:
- Plastic
- Material Type:
- Vinyl Resin
- Package Quantity:
- Box of 100
- Reusable:
- No
- UPC:
- 763583501721