String Knit Gloves with PVC Dots and Coated Fingertips, L
String Knit Gloves with PVC Dots and Coated Fingertips, L
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC Dotted String Knit Gloves are perfect for warehouse workers handing boxes
- The PVC dots improve grip while the cotton string knit stretches for a comfortable fit
- The Safety Zone offers both double sided and sing sided PVC dotted string Knit Gloves
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- L
- Glove Type:
- Knit
- Length:
- 20-87/100
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 20 Dozen
- Reusable:
- Yes
- Type:
- SGSBDMN2C20