This product requires certification to purchase.

XL Size Nitrile Gloves in Blue (Box of 100)

Safety Zone

XL Size Nitrile Gloves in Blue (Box of 100)

  • Fast #
  • Part #HGNPRXL1M
  • Item #7440947
  • Manufacturer Part #GNPR-XL-1M
5 out of 5 Customer Rating
Brand image
Safety Zone

XL Size Nitrile Gloves in Blue (Box of 100)

  • Fast #
  • Part #HGNPRXL1M
  • Item #7440947
  • Manufacturer Part #GNPR-XL-1M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Nitrile is the perfect compromise between latex and vinyl
  • Nitrile is made from a hypo-allergenic compound and has a similar feel to latex but it’s much stronger, costs less, and is more comfortable to wear
  • 100% Latex free, silicone free and DEHP free
  • Ambidextrous
  • Thickness: 3.7 mil
  • Powder free
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Glove Size:
XL
Glove Type:
Powder Free
Length:
9-13/20 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
Yes
Thickness:
4.1 mil
UPC:
763583970350