Heavy Duty Anti-Fatigue Drainage Mat in Terra Cotta
Safewalk™ Heavy Duty Anti-Fatigue Drainage Mat in Terra Cotta
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Increases the comfort and safety standards at the workplace
- Raised-rib design maintains traction in wet and dry conditions
- Square edges provide drainage and durability
- Easy drain-through of liquids and debris
Specifications
- ADA Compliant:
- No
- Collection:
- Safewalk™
- Color Finish Name:
- Terracotta
- Length:
- 5 ft
- Material:
- Rubber
- Product Type:
- Anti-fatigue Mat
- Width:
- 3 ft