This product requires certification to purchase.

34 X 34 MLD Shower Base Corner White Right Hand

Saflor® 34 X 34 MLD Shower Base Corner White Right Hand

  • Fast #
  • Part #F34342RWH
  • Item #1192112
  • Manufacturer Part #3434-2-RH
5 out of 5 Customer Rating
Brand image

Saflor® 34 X 34 MLD Shower Base Corner White Right Hand

  • Fast #
  • Part #F34342RWH
  • Item #1192112
  • Manufacturer Part #3434-2-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Saflor®
Color Finish Name:
White
Drain Location:
Right
Height:
5-3/4 in
Length:
34 in
Shower Base Shape:
Square
Threshold Height:
5-3/4 in
UPC:
671024101105
Width:
34 in