This product requires certification to purchase.

3 in. Cut-Off Wheel

Saint-Gobain Abrasives/Norton

3 in. Cut-Off Wheel

  • Fast #
  • Part #N66243510628
  • Item #1344644
  • Manufacturer Part #66243510628
5 out of 5 Customer Rating
Brand image
Saint-Gobain Abrasives/Norton

3 in. Cut-Off Wheel

  • Fast #
  • Part #N66243510628
  • Item #1344644
  • Manufacturer Part #66243510628
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
3/8 in
Diameter:
3 in
Product Type:
Grinding Wheel
Thickness:
0.035 in
UPC:
662435106285