This product requires certification to purchase.

60µm Grit Paper Disc 10 Pack

Norton

60µm Grit Paper Disc 10 Pack

  • Fast #
  • Part #N03224
  • Item #7025266
  • Manufacturer Part #03224
4.5 out of 5 Customer Rating
Brand image
Norton

60µm Grit Paper Disc 10 Pack

  • Fast #
  • Part #N03224
  • Item #7025266
  • Manufacturer Part #03224
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Hook and sand
  • Fits 5 and 8 hole vac sanders
  • Lasts 3X longer than conventional abrasive
  • Consistent finish and superior cut rate
  • Quick and easy disc change
  • Grit designation is P60
  • Requires Certification

Specifications

Application:
Residential, Commercial
Diameter:
5
Grit Size:
60
Grit Type:
Medium
Length:
10-3/10
Material:
Aluminum Oxide
Product Type:
Paper Disc
UPC:
076607032249
Width:
6-1/2