3 gal. Unit
3 gal. Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects Health and saves the environment
- Chemical-free treatment
- Offers clean water reuse
- Inactivates life-threatening Super Bugs
- Most tested UV unit conducted by 3rd Parties
- Flood-proof - 30 days underwater and still operational
- Residential, Commercial, Municipal Applications
- Low Cost
- Easy Maintenance
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 6 gpm
- Power Source:
- Electric