36 x 60 x 80-3/4 in. Alcove Shower Unit in White
Model S160-36 36 x 60 x 80-3/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece fiberglass composite unit
- Smooth-wall gel coat finish
- 6 1/4 in threshold
- 3-1/4 in center drain
- Two elevated soap ledges
- One LH or RH molded seat (seat located opposite plumbing)
- Textured non-skid floor
- Wood reinforced floor structure
Specifications
- Collection:
- Model S160-36
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Overall Height:
- 80-3/4 in
- Overall Length:
- 36 in
- Overall Width:
- 60 in
- Shower Base Shape:
- Rectangle