1/2 in. Copper Wire Hook
1/2 in. Copper Wire Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- Material:
- Copper
- Product Type:
- Hook