This product requires certification to purchase.

6-18 FT POLE TOOL SAMMY

Sammys®

6-18 FT POLE TOOL SAMMY

  • Fast #
  • Part #BSP6
  • Item #9332897
  • Manufacturer Part #SP6
5 out of 5 Customer Rating
Brand image
Sammys®

6-18 FT POLE TOOL SAMMY

  • Fast #
  • Part #BSP6
  • Item #9332897
  • Manufacturer Part #SP6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speed your labor by 25%
  • Work from the ground up
  • No scaffolding, ladders, or lifts
  • Perfect for working in tight spaces, through ceiling grid, and high vaulted ceilings
  • Works with any Vertical SAMMYS: Wood, Steel or Concrete
  • Requires Certification

Documents


Specifications

Application:
Wall
Length:
18 ft
Product Type:
Pole Tool Kit
UPC:
707129860880