This product requires certification to purchase.

Sampler Bottom Section with Valve 8 ft.

Sampler Bottom Section with Valve 8 ft.

  • Fast #
  • Part #RB10104BOTTOM
  • Item #4930852
  • Manufacturer Part #B-10104-BOTTOM
4.8 out of 5 Customer Rating
Brand image

Sampler Bottom Section with Valve 8 ft.

  • Fast #
  • Part #RB10104BOTTOM
  • Item #4930852
  • Manufacturer Part #B-10104-BOTTOM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Replacement 8' bottom section for CORETAKER® sampler
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Length
8 ft
Characteristics & Features
Material
Plastic
Material Type
Polycarbonate