This product requires certification to purchase.

1/4 x 5/8 in. x 25 ft. Standard Line Set

Samsung

1/4 x 5/8 in. x 25 ft. Standard Line Set

  • Fast #
  • Part #SAMSLS2509
  • Item #7251657
  • Manufacturer Part #SAMSLS2509
4 out of 5 Customer Rating
Brand image
Samsung

1/4 x 5/8 in. x 25 ft. Standard Line Set

  • Fast #
  • Part #SAMSLS2509
  • Item #7251657
  • Manufacturer Part #SAMSLS2509
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
25 ft
Line Set Type:
Standard
Liquid Line (OD):
1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Suction Line (OD):
5/8 in