1.4 cu. ft. 1000 W Countertop Microwave in Stainless Steel
1.4 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic Enamel Interior: Effortlessly remove grease or oil from surfaces and protect against scratches that occur from daily use
- Sensor Cook: Automatically adjusts time and power for optimal cooking results
- Triple Distribution System: Improves the heat distribution to cook food more evenly and thoroughly
- Eco Mode: Conserve energy by turning off display when its not in use
- LED Display: Striking blue LED display adds clarity and style to your kitchen
- Cooking Presets: Pre-set cook mode for everyday dishes
- 1.4 Cubic Foot Capacity: Accommodates variety of snacks and meals
Specifications
- ADA Compliant:
- No
- AMP:
- 13.3
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 18-5/8
- Energy Star Compliant:
- No
- Height:
- 12-5/16
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 887276172026
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 21-7/8