This product requires certification to purchase.

15-5/32 in. 1.7 cf Over-the-Range Microwave with Sensor Cooking in Black

Samsung

15-5/32 in. 1.7 cf Over-the-Range Microwave with Sensor Cooking in Black

  • Fast #
  • Part #SME17H703SHBAA
  • Item #7210827
  • Manufacturer Part #ME17H703SHB/AA
3.4 out of 5 Customer Rating
Brand image
Samsung

15-5/32 in. 1.7 cf Over-the-Range Microwave with Sensor Cooking in Black

  • Fast #
  • Part #SME17H703SHBAA
  • Item #7210827
  • Manufacturer Part #ME17H703SHB/AA
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Whether it's the soup you just bought, last night's leftover pasta, or a frozen dinner, Sensor Cook does the thinking for you so that you get optimally heated results every time
  • Features a digital, blue LED Display, complementing any kitchen décor
  • Powerful 300 CFM ventilation fan quickly and quietly eliminates food odors
  • Requires Certification

Specifications

AMP:
13.5
CFM:
300
Capacity:
1.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
15-1/32
Energy Star Compliant:
No
Height:
16-29/32
Interior Light:
Yes
Material:
Metal
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
887276690841
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
1580
Width:
29-7/8