16-15/16 in. 2.1 cf Over-the-Range Microwave with Multi-Sensor Cooking in White
16-15/16 in. 2.1 cf Over-the-Range Microwave with Multi-Sensor Cooking in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2.1-cu ft capacity and a 14.18-in turntable ensure even cooking and provide room to heat up large family meals
- 1000-watts provides the power to heat everything from hot chocolate to casseroles
- 6 convenience cooking controls and 6 sensor control options make meal prep less stressful for you and your family
- 4 vent speeds and 400-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
- 1 removable rack creates more options, so you can cook multiple dishes at once
- Child safety lock keeps the microwave from being accidentally started
- Electronic touch control pad is sleek and easy to access, and the Eco Mode button conserves power by turning off the display when not in use
- Smart multi sensor cook function adjust times and heating levels based on the surface temperature of your food
Specifications
- AMP:
- 14.5
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 18-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 16-15/16 in
- Interior Light:
- Yes
- Material:
- Metal
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 887276046051
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in