17-35/64 in. 1.7 cf Over-the-Range Convection Microwave in Stainless Steel
17-35/64 in. 1.7 cf Over-the-Range Convection Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enjoy the flexibility to microwave, bake, broil and roast- all from one appliance. With the combination of convection cooking and microwave heating, food cooks faster and more evenly than traditional microwave
- With breakthrough SLIM FRY technology, you can prepare great-tasting and healthier foods without the use of oil. Hot air is circulated in such a way that your favorite foods, like french fries and chicken nuggets, are cooked to crispy perfection in minute
- With Ceramic Enamel inside, you can effortlessly remove grease or oil from surfaces. This interior is also more scratch and stain resistant than plastic or stainless steel
- LED lights are significantly brighter than halogen or incandescent bulbs and save more energy; evenly distributes a soft, bright light across your cooktop
- Convenient, Easy-to-Access Location is simple to eject and helps you remember when to clean the filter. Change the filter every month to maintain microwave performance
- Steam cleans the microwave for you; saving time and money on cleaning supplies. Pour 3 ounces of water in a cup or bowl, place inside, press the Steam Clean button and wipe clean after seven minutes
- Our Eco Mode button conserves power by turning off display when not in use and is more convenient than unplugging the microwave when not in use
- Use the knob dial to quickly set your desired cooking time or Express Menu cooking mode. Whether you're cooking a whole chicken or heating a frozen pizza, the large, easy-to-read Glass Touch Control pad will take you through every step of the cooking process
Specifications
- AMP:
- 14.5
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 17-1/629
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16-15/16
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 887276851952
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1750
- Width:
- 29-7/8