1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MC17T8000CS/AA
1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Samsung 1.7-cu ft over-the-range microwave in black stainless steel lets you microwave, bake, broil and roast quickly and easily
- 3-speed, 300-CFM ventilation system quietly eliminates steam, fumes and odor from the kitchen
- Combination of convection cooking and microwave heating allows you to cook foods faster and more evenly than a traditional microwave for better-tasting results
- Ceramic enamel interior is scratch-resistant and easy to clean, so removing grease and oil is effortless
- Slim Fry option prepares great-tasting, healthier foods without added oil, so you can prepare fried food with less fat
- Bright blue LED display adds clarity and style to your kitchen, and the Eco Mode turns off the display when not in use to conserve energy
- 10 power levels and 14 convenience cooking controls allow you to easily cook everything from hot chocolate to casserole dishes
- Rack allows you to cook more at a time, so you can get meals on the table faster
- 13.56-in turntable can be disabled to utilize the entire interior space or accommodate larger square-shaped dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 14.2
- Automatic Shut-Off:
- Yes
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Membrane Switch
- Depth:
- 18-1/16
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 16-15/16
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 887276063928
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Watts:
- 950
- Width:
- 29-7/8