18-9/16 in. 1.7 cf 1500W Over-the-Range Microwave
18-9/16 in. 1.7 cf 1500W Over-the-Range Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-9/16
- Energy Star Compliant:
- No
- Height:
- 16-15/16
- Interior Light:
- No
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 887276063409
- Volts:
- 120V
- Watts:
- 1500
- Width:
- 29-7/8