This product requires certification to purchase.

2.1 cu. ft. Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in Matte Black Steel

Samsung

2.1 cu. ft. Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in Matte Black Steel

  • Fast #
  • Part #SME21DG6300MTAA
  • Item #10346704
  • Manufacturer Part #ME21DG6300MTAA
5 out of 5 Customer Rating
Brand image
Samsung

2.1 cu. ft. Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in Matte Black Steel

  • Fast #
  • Part #SME21DG6300MTAA
  • Item #10346704
  • Manufacturer Part #ME21DG6300MTAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.1 cu ft
Depth
16-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Vent Ducted or Ductless
Recirculating
Electrical & Operational Information
AMP
15
Watts
1800 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
887276827292