This product requires certification to purchase.

23-4/5 in. Built-in Dishwasher in Fingerprint Resistant Matte Black Stainless Steel

Samsung

23-4/5 in. Built-in Dishwasher in Fingerprint Resistant Matte Black Stainless Steel

  • Fast #
  • Part #SDW80CG4051SRAA
  • Item #10119520
  • Manufacturer Part #DW80CG4051SRAA
4.4 out of 5 Customer Rating
Brand image
Samsung

23-4/5 in. Built-in Dishwasher in Fingerprint Resistant Matte Black Stainless Steel

  • Fast #
  • Part #SDW80CG4051SRAA
  • Item #10119520
  • Manufacturer Part #DW80CG4051SRAA
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Matte Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • At end-of-cycle, the door automatically opens to circulate air and improve drying performance
  • More space to fit what you need
  • A convenient 3rd rack provides extra space to load small mugs, utensils and silverware. Frees up to 30% more space for other items, enabling you to load everything more efficiently
  • Height-adjustable upper rack makes it easy to accommodate various dishware shapes and sizes
  • Enjoy a peaceful kitchen. With whisper quiet 51 dBA operation, you won't even know it's on
  • This dishwasher can complete a washing and drying cycle in less than an hour. It comes with a durable design and a modern look that makes it easy to see and control
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Matte Black Stainless Steel
Control Type:
Hidden Touch
Decibel Rating (dB):
51 dB
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Handle Type:
Bar
Height:
33-4/5 in
Installation Type:
Built-in
Number of Cycles:
5
Number of Settings:
15
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
887276772905
Volts:
120V
Watts:
840 W
Width:
23-4/5 in