23-7/8 in. Built-In Dishwasher in White Glass
23-7/8 in. Built-In Dishwasher in White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Powerful rotating jets let you skip the pre-rinse, delivering heavy duty cleaning from every angle, even tough-to-reach spots
- At end-of-cycle, the door automatically opens to circulate air for 20% better drying performance
- Convenient 3rd rack enables you to load everything more efficiently
- Frees up to 30% more space for other items, enabling you to load everything more efficiently
- Height adjustable upper rack makes it easy-to-accommodate various dishware shapes and sizes
- The SmartThings app lets you remotely start, stop or delay dish cycles right from your phone
- SmartThings energy lets you monitor and manage your dishwasher's power usage
- Reduce your energy use by up to 30% with AI energy mode, all from your phone
- Enjoy a peaceful kitchen, with whisper quiet 46 dBA operation, you won't even know it's on
- Download four additional cycles with your smart phone on the SmartThings app
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 33-9/10 in
- Installation Type:
- Built-in
- Number of Cycles:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UPC:
- 887276761435
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 23-7/8 in
- Wireless Communication:
- Wi-Fi