24.5 cu. ft. French Door Refrigerator in Stainless Steel
24.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient access to refreshingly cool, filtered water is always in reach. The Beverage Center™ includes a dispenser and autofill water pitcher so you can press or pour - with the option to infuse with a flavor
- Choose from cubed ice or Ice Bites™ that chill your drink faster
- Store more with a spacious 25 cu. ft interior*. Features SpaceMax™ technology that gives you extra storage space inside without compromising energy efficiency. Keeps more food fresher longer
- It is integrated into the inside refrigerator wall and plumbed into the water supply. So it is easy to get a refreshing cold drink, with nothing showing on the outside
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote Control
- Depth:
- 33-5/16 in
- Freezer Capacity (Cu Ft):
- 8.0 cu ft
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16.5 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 248 lb
- Width:
- 32-3/16 in
- Wireless Communication:
- Wi-Fi