24.5 cu. ft. French Door Refrigerator in Stainless Steel
24.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Store more groceries with more room to stay organized. Large 25 cu. ft. capacity fits big and bulky items and provides easy access to everything you need
- Enjoy your favorite beverage with your choice of ice. Choose cubed ice or Ice Bites™ from the dual ice maker in the freezer drawer, or opt for curved or crushed ice from the external dispenser
- A flat-front design with low-profile door handles and recessed drawer handles fits seamlessly into your kitchen
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 31-3/4
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Handle Type:
- Recessed
- Height:
- 70
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UPC:
- 887276763873
- Volts:
- 115V
- Weight:
- 305
- Width:
- 35-3/4
- Wireless Communication:
- Wi-Fi