25 cu. ft. French Door Refrigerator in Stainless Steel
25 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Large counter depth 25 cu. ft. capacity: Store more groceries with more room to stay organized. 25 cu. ft. mega capacity refrigerator fits big and bulky items with easy access to everything you need
- Family Hub™: The Family Hub™ lets you share pictures, stream music and videos, access recipes and control your smart devices and Alexa all from the fridge
- Four ice types: Enjoy your favorite beverage with up to four types of ice. Use the external dispenser for curved or crushed ice, and enjoy two additional ice makers in the freezer producing cubed ice and Samsung’s Ice bites™ to help chill your drink faster
- A refrigerator that blends beautifully into the kitchen
- The adjustable slide-in shelves are flexibly designed to fit in just half of the fridge, so you can slide them back to create more room for tall and bulky items
- From helpful notifications to all-around cooling, there's more to love in the new mega capacity refrigerator
- You can monitor and manage your refrigerator's power usage with the SmartThings app. Get energy savings tips and alerts to help lower your electric bill all from your phone
- With Wi-Fi-enabled capabilities, SmartThings will alert you when the door is left open, if there is an unexpected change in temperature, or when it's time to change the water filter
- Metal cooling locks in cold and seals in freshness. The stainless steel paneling helps maintain consistent temperature throughout the refrigerator
- All-around cooling uses evenly spaced vents and monitors temperature continuously to ensure consistent cooling from corner to corner. This keeps the interior temperature the same throughout the fridge, so everything stays fresher, longer
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 31-3/4
- Freezer Capacity (Cu Ft):
- 7.5 cu ft
- Height:
- 70
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UPC:
- 887276763880
- Volts:
- 125V
- Weight:
- 305
- Width:
- 35-3/4
- Wireless Communication:
- Wi-Fi