This product requires certification to purchase.

27 in. 4.5 cu. ft. Electric Front Load Washer in White

Samsung

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #SWF45T6000AWA5
  • Item #8939970
  • Manufacturer Part #WF45T6000AW/A5
3.2 out of 5 Customer Rating
Brand image
Samsung

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #SWF45T6000AWA5
  • Item #8939970
  • Manufacturer Part #WF45T6000AW/A5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.5 cu. ft. capacity
  • Vibration reduction technology
  • Self-clean
  • Smart care
  • Swirl+ drum interior
  • Closet-depth fit3
  • Stackable
  • UL certified
  • 1200 RPM maximum spin speed
  • Direct drive motor
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
31-3/8 in
Height
38-3/4 in
Weight
200 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Material
Stainless Steel
Number of Settings
5
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
10
Power Source
Electric
RPM
1200
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
887276394794