This product requires certification to purchase.

27 in. 4.5 cu. ft. Front Load Washer with Vibration Reduction Technology+

Samsung

27 in. 4.5 cu. ft. Front Load Washer with Vibration Reduction Technology+

  • Fast #
  • Part #SWF45T6000AVA5
  • Item #10346758
  • Manufacturer Part #WF45T6000AV/A5
4.9 out of 5 Customer Rating
Brand image
Samsung

27 in. 4.5 cu. ft. Front Load Washer with Vibration Reduction Technology+

  • Fast #
  • Part #SWF45T6000AVA5
  • Item #10346758
  • Manufacturer Part #WF45T6000AV/A5
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Black front load washer offers vibration reduction technology+ to reduce noise for quiet washing
  • Washing machine self-clean and eliminates 99% of bacteria from the drum
  • Compact washer design has shallow depth to fit your space without sacrificing capacity
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
31-3/10 in
Height
38-7/10 in
Weight
200 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Brushed Black
Control Type
Digital
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
10
RPM
1200
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SWF45T6000AVA5
UPC
887276436548