28-1/8 x 14-3/16 x 27 in. Laundry Pedestal in Champagne
28-1/8 x 14-3/16 x 27 in. Laundry Pedestal in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Samsung 27" wide front load washers and dryers
- Elevates your washer and dryer by more than a foot, for easier loading and unloading - no more bending
- Provides an easily accessible storage drawer for your laundry cleaning supplies
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 28-1/8 in
- Height:
- 14-3/16 in
- Product Type:
- Laundry Pedestal
- UPC:
- 887276310121
- Width:
- 27 in