This product requires certification to purchase.

29-15/16 in. 350 cfm Ducted Under Cabinet Hood & Vent in Stainless Steel

Samsung

29-15/16 in. 350 cfm Ducted Under Cabinet Hood & Vent in Stainless Steel

  • Fast #
  • Part #SNK30B3500USAA
  • Item #9735673
  • Manufacturer Part #NK30B3500US/AA
4.7 out of 5 Customer Rating
Brand image
Samsung

29-15/16 in. 350 cfm Ducted Under Cabinet Hood & Vent in Stainless Steel

  • Fast #
  • Part #SNK30B3500USAA
  • Item #9735673
  • Manufacturer Part #NK30B3500US/AA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Create recipes without setting off alarms: Reduce cooking odor and smoke quickly with a powerful 3-speed 350 CFM ventilation system. This hood helps tackle kitchen fumes quietly for any recipe you wish to create
  • Brighten your cooktop: LED lights illuminate the cooktop and are brighter and more energy efficient
  • Control speed with a simple touch: The hood has a 3-speed front control fan that lets you quickly adjust settings with a gentle touch. Efficiently ventilate to suit the cooking conditions. Use normal or fast settings as needed to tackle cooking odor and smoke that can result from cooking
  • Easy to clean for lasting performance: A durable aluminum filter protects the exhaust fan and traps oil and dust before it clogs the motor or slows air flow. It's dishwasher safe and super easy to clean
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
350 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Push Button
Depth:
18-7/8 in
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Height:
4-15/16 in
Hood Vent Type:
Under Cabinet
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
Sones:
8.5
UPC:
887276632704
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
46 W
Weight:
19.8 lb
Width:
29-15/16 in