This product requires certification to purchase.

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Stainless Steel

Samsung

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #SNX60A6111SSAA
  • Item #9382113
  • Manufacturer Part #NX60A6111SS/AA
3.4 out of 5 Customer Rating
Brand image
Samsung

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #SNX60A6111SSAA
  • Item #9382113
  • Manufacturer Part #NX60A6111SS/AA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • An elevated design and a slim control panel give a modern look to any kitchen
  • Monitor your cooktop and adjust time and temperature of your oven from wherever you are with your smartphone
  • This large 6.0 cu. ft. oven can fit multiple dishes at one time and can easily accommodate big casserole dishes and large roasting pans
  • Boil fast with this powerful burner
  • This 5-burner cooktop includes 2 power burners and cast iron edge-to-edge grates so you can slide pots and pans across more usable cooktop space
  • The integrated griddle helps you conveniently prepare all your family's favorite meals
  • Prepare foods with the aid of easy preset buttons
  • The storage drawer provides extra space to keep bakeware or accessories
  • Cooking with a personalized touch
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
No
BTU:
53500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
28-11/16
Fuel Type:
Natural Gas
Height:
47-1/16
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
53.5
Material:
Cast Iron, Stainless Steel
Number of Burners:
5
Number of Lights:
1
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276509525
Volts:
120V
Weight:
169
Width:
29-15/16
Wireless Communication:
Wi-Fi