29-15/16 in. 6.3 cu. ft. 5-Burner Radiant Freestanding Range in Fingerprint Resistant Stainless Steel
29-15/16 in. 6.3 cu. ft. 5-Burner Radiant Freestanding Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel design elegantly wraps around the cooktop sides and up through the slim control panel, elevating the look of any kitchen
- Cooking with a crunch just got healthier with air fry
- Make cooking simple with smart technology
- Powerful Convection saves you time by cooking food fast and more evenly
- This large 6.3 cu. ft. oven can fit multiple dishes at one time and can easily accommodate big casserole dishes and large roasting pans
- Boil water for your favorite pasta dish fast with the 3300 W Rapid Boil™ burner
- Fingerprint resistant for an everyday beautiful finish
- This 5-burner cooktop includes adjustable medium and large dual ring burners
- Prepare foods with the aid of easy preset buttons
- Self Clean deep cleans by heating to a high temperature to burn off grease and food residue
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-11/16 in
- Height:
- 47-1/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 887276509426
- Volts:
- 208/240V
- Watts:
- 9100 W
- Weight:
- 148 lb
- Width:
- 29-15/16 in
- Wireless Communication:
- Wi-Fi