29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 burners include an 18,000-BTU power burner that allows you to go from high heat temperatures to a true simmer with ease, and an oval burner for oversized pots and pans
- Flex Duo Dual Door with Smart Divider allows the single oven to split into two ovens, so you can convection bake and broil simultaneously
- Double oven with a 3.4-cu ft primary oven and a 2.3-cu ft secondary oven allows you to remotely monitor your cooktop and oven from the convenience of your smartphone
- Soft-close door features an extra-quiet door designed not to slam shut
- Automatic shut-off protects against accidentally leaving the oven on
- Self-cleaning feature eliminates the need for scrubbing
- 3 racks include a gliding rack to easily access items
- Dual Convection circulates airflow for more even cooking
- Storage drawer holds your cookware or bakeware, freeing up cabinet space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 26 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 46-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Doors:
- 2
- Number of Handles:
- Single Handle
- Power Source:
- Gas
- Product Type:
- Range
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 232 lb
- Width:
- 29-15/16 in
- Wireless Communication - FEI:
- Wi-Fi