This product requires certification to purchase.

29-3/4 in. 5.1 cu. ft. Double Oven in Matte Black Steel

Samsung

29-3/4 in. 5.1 cu. ft. Double Oven in Matte Black Steel

  • Fast #
  • Part #SNV51CG700DMTAA
  • Item #10119538
  • Manufacturer Part #NV51CG700DMTAA
4.3 out of 5 Customer Rating
Brand image
Samsung

29-3/4 in. 5.1 cu. ft. Double Oven in Matte Black Steel

  • Fast #
  • Part #SNV51CG700DMTAA
  • Item #10119538
  • Manufacturer Part #NV51CG700DMTAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bespoke is Samsung's premium line of home appliances that leads the way in design, technology and connectivity, create a kitchen that expresses your personal style
  • The oven door easily opens with a simple push
  • Save time and convert one oven into two with the Flex Duo™ dual oven, cook multiple meals at one time at entirely different temperatures or settings
  • Requires Certification
Dimensions & Measurements
Capacity
5.1 cu ft
Depth
24-3/8 in
Height
51-1/2 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black Steel
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
12000 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
SNV51CG700DMTAA
UPC
887276757698