This product requires certification to purchase.

29-3/4 in. 5.1 cu. ft. Single Oven in Fingerprint Resistant Black Stainless Steel

Samsung

29-3/4 in. 5.1 cu. ft. Single Oven in Fingerprint Resistant Black Stainless Steel

  • Fast #
  • Part #SNV51T5511SGAA
  • Item #8326057
  • Manufacturer Part #NV51T5511SG/AA
4.8 out of 5 Customer Rating
Brand image
Samsung

29-3/4 in. 5.1 cu. ft. Single Oven in Fingerprint Resistant Black Stainless Steel

  • Fast #
  • Part #SNV51T5511SGAA
  • Item #8326057
  • Manufacturer Part #NV51T5511SG/AA
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5.1 Cubic Foot Capacity: Accommodates a roast, multiple casserole dishes, or two full racks of cookies
  • Digital Touch Controls with Wi-Fi: Touch Controls offers an integrated and premium design that is easy to clean
  • Blue Ceramic Interior: Blue ceramic enamel interior offers a premium look and feel
  • Heavy Duty Racks: Heavy duty professional style racks are sturdy and durable
  • Remotely monitor and control the oven from your smartphone with Wi-Fi connectivity
  • A hidden heating element, makes cleaning your oven easy
  • Halogen lighting offers a clear and bright interior, minimizing the need to open the door to check progress
  • Delay Bake let's you prep now and bake later, when timing is right
  • Keep Warm feature lets your meals stay warm and ready to serve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Black Stainless Steel
Control Type:
Digital
Depth:
26-5/8
Door Style:
Drop Down
Handle Material:
Stainless Steel
Handle Type:
Standard
Height:
28-13/16
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
Self Clean:
Yes
Smart Home Enabled:
Yes
UPC:
887276385303
Width:
29-3/4