29 cu. ft. Bespoke 4-Door Flex Refrigerator with AI Family Hub+ Food in White Glass
29 cu. ft. Bespoke 4-Door Flex Refrigerator with AI Family Hub+ Food in White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-1/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.8 cu ft
- Installation Type:
- Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- SRF29DB990012AA
- UPC:
- 887276826974