This product requires certification to purchase.

29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Zone Dual Im in White Glass

Samsung

29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Zone Dual Im in White Glass

  • Fast #
  • Part #SRF29DB970012AA
  • Item #10346750
  • Manufacturer Part #RF29DB970012AA
5 out of 5 Customer Rating
Brand image
Samsung

29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Zone Dual Im in White Glass

  • Fast #
  • Part #SRF29DB970012AA
  • Item #10346750
  • Manufacturer Part #RF29DB970012AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
28.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
34-1/4
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.8 cu ft
Installation Type:
Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
French Door
Smart Home Enabled:
Yes
Type:
SRF29DB970012AA
UPC:
887276826943