29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Zone Dual Im Stainless
29 cu. ft. Bespoke 4-Door Flex Refrigerator with Beverage Zone Dual Im Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.8 cu ft
- Installation Type:
- Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- UPC:
- 887276826950