This product requires certification to purchase.

3 Ton - Outdoor - Multi-Position - Air Handler

Samsung

3 Ton - Outdoor - Multi-Position - Air Handler

  • Fast #
  • Part #SAC036KNZDCHAA
  • Item #7251416
  • Manufacturer Part #AC036KNZDCH/AA
5 out of 5 Customer Rating
Brand image
Samsung

3 Ton - Outdoor - Multi-Position - Air Handler

  • Fast #
  • Part #SAC036KNZDCHAA
  • Item #7251416
  • Manufacturer Part #AC036KNZDCH/AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Auto-restart after power loss
  • The indoor unit shall be capable of being field convertible to downflow configuration with optional downflow conversion kit
  • The outdoor unit shall have a snow accumulation prevention option setting to prevent snow drifting against an idle outdoor unit
  • The indoor and outdoor units shall have a removable EEPROM that stores system programming information, unit name and other data
  • The outdoor unit shall have a night time quiet mode option to reduce operating sound during the night
  • The pipe connections at the outdoor unit shall be internal allowing pipes to inter the chassis through the front, right side, bottom or back
  • Air handler has an air leakage of no more than 2% of the design airflow rate when tested in accordance with ASHRAE 193
  • The outdoor unit shall be galvanized steel with a baked-on powder-coated finish for durability
  • The indoor unit shall be constructed of insulated, powder coated, galvanized steel
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
26.4
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
1165 ft3/min
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
5
Height:
48 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Steel
Max CFM:
1165 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
19.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
887276160429
Volts:
208/230V
Weight:
123.5 lb
Width:
21 in