This product requires certification to purchase.

30 cu. ft. French Door Refrigerator in Stainless Steel

Samsung

30 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF32CG5900SRAA
  • Item #10119554
  • Manufacturer Part #RF32CG5900SRAA
5 out of 5 Customer Rating
Brand image
Samsung

30 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF32CG5900SRAA
  • Item #10119554
  • Manufacturer Part #RF32CG5900SRAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Samsung's family Hub™ refrigerator helps you connect to what's most important: Your family and home. Family Hub™ lets you see inside your refrigerator, manage your family's calendars, stream music, see who's at the front door and much more, all right from your fridge
  • Store more groceries with more room to stay organized. Large 30 cu. ft. capacity fits big and bulky items and provides easy access to everything you need
  • Enjoy your favorite beverage with your choice of ice. Choose cubed ice or Ice Bites™ from the dual ice maker in the freezer drawer, or opt for curved or crushed ice from the external dispenser
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
30 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
36-1/4
Freezer Capacity (Cu Ft):
9.2 cu ft
Height:
70
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Home, SmartThings
Smart Home Enabled:
Yes
UPC:
887276775562
Weight:
323
Width:
35-3/4
Wireless Communication:
Wi-Fi