30 in. 5-Burner Gas Cooktop in Black Stainless Steel
30 in. 5-Burner Gas Cooktop in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 22-1/3 in
- Height:
- 5-41/22 in
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 887276183305
- Volts:
- 120V
- Width:
- 30 in