30.5 cu. ft. French Door Refrigerator in Stainless Steel
30.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Store more groceries with more room to stay organized. Large 31 cu. ft. capacity fits big bulky items and provides easy access to everything you need
- Enjoy your favorite beverage with your choice of ice. Choose cubed ice or Ice Bites™ from the dual ice maker in the freezer drawer, or opt for curved or crushed ice from the external dispenser
- A flat-front design with low-profile door handles and recessed drawer handles fits seamlessly into your kitchen
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 36-1/4 in
- Freezer Capacity (Cu Ft):
- 9.2 cu ft
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 21.3 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Home, SmartThings
- Smart Home Enabled:
- Yes
- UPC:
- 887276769332
- Volts:
- 120V
- Weight:
- 306 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi