32-1/4 in. 18 cu. ft. Bottom Mount Freezer, Counter Depth, French Door, Full Refrigerator in Stainless Platinum
32-1/4 in. 18 cu. ft. Bottom Mount Freezer, Counter Depth, French Door, Full Refrigerator in Stainless Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- By being ENERGY STAR compliant you are assured that your Samsung model is helping the environment by using less energy while saving you money
- Samsung's Twin Cooling system takes refrigeration out of the ice age with dual action cooling that keeps your food fresh
- Controlling the refrigerator is easy with the digital display
- Surround air flow provides even cooling throughout the refrigerator to maintain optimal temperatures and keep food fresh
- Fast chill or fast freeze your food quickly whenever you need it
- Automatic ice maker so ice cubes are always ready and waiting to cool your favorite drink
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Platinum
- Control Type:
- Digital
- Depth:
- 30-1/2 in
- Freezer Capacity (Cu Ft):
- 5.7 cu ft
- Height:
- 69-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 12.1 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- UPC:
- 036725568266
- Volts:
- 120V
- Weight:
- 235 lb
- Width:
- 32-1/4 in