This product requires certification to purchase.

32-1/4 in. 19.7 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Black Pearl

Samsung

32-1/4 in. 19.7 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Black Pearl

  • Fast #
  • Part #SRF217ACBP
  • Item #4888277
  • Manufacturer Part #RF217ACBP
5 out of 5 Customer Rating
Brand image
Samsung

32-1/4 in. 19.7 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Black Pearl

  • Fast #
  • Part #SRF217ACBP
  • Item #4888277
  • Manufacturer Part #RF217ACBP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENERGY STAR qualified
  • Twin cooling system uses two evaporators to independently control the temperature of the refrigerator and the freezer compartments, maintaining proper humidity levels and preventing odor transfers between compartments
  • Surround Air Flow provides even cooling throughout the refrigerator to maintain optimal temperatures to keep food fresh
  • Power Freeze and Power Cool options can be used when foods need to be brought down to a lower temperature quickly or when the temperature inside the refrigerator or freezer compartment needs to be cooled due to repeated door openings
  • EZ-Open Handle on freezer door
  • Automatic filtered ice maker in freezer
  • Two humidity controlled crispers
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
10
Capacity:
19.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Pearl
Depth:
32-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.4 cu ft
Handle Type:
Pull
Height:
69-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
13.3 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
UL Listed:
No
Volts:
115V
Weight:
251 lb
Width:
32-1/4 in