32-1/4 in. 20 cu. ft. Bottom Mount Freezer, French Door and Full Refrigerator in White Pearl
32-1/4 in. 20 cu. ft. Bottom Mount Freezer, French Door and Full Refrigerator in White Pearl
Product Details
Product Details
- ENERGY STAR qualified
- Twin cooling system uses two evaporators to independently control the temperature of the refrigerator and the freezer compartments, maintaining proper humidity levels and preventing odor transfers between compartments
- Surround air flow provides even cooling throughout the refrigerator to maintain optimal temperatures to keep food fresh
- Power freeze and power cool options can be used when foods need to be brought down to a lower temperature quickly or when the temperature inside the refrigerator or freezer compartment needs to be cooled due to repeated door openings
- EZ-Open handle on freezer door
- Automatic filtered ice maker in freezer
- Two humidity controlled crispers
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 20 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White Pearl
- Control Type:
- Digital
- Depth:
- 32-1/2
- Freezer Capacity (Cu Ft):
- 6.4 cu ft
- Height:
- 69-3/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- UPC:
- 036725568129
- Volts:
- 115V
- Weight:
- 240
- Width:
- 32-1/4