This product requires certification to purchase.

32-3/4 in. 24.73 cu. ft. French Door Refrigerator in Stainless Steel

Samsung

32-3/4 in. 24.73 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF25HMEDBSRAA
  • Item #7210817
  • Manufacturer Part #RF25HMEDBSR/AA
5 out of 5 Customer Rating
Brand image
Samsung

32-3/4 in. 24.73 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF25HMEDBSRAA
  • Item #7210817
  • Manufacturer Part #RF25HMEDBSR/AA
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Forked River, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra large 25-cu ft capacity holds all your favorite foods and is ideal for your busy household
  • Twin Cooling Plus maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • Flex Zone mid-convertible drawer with Smart Divider offers four different temperature settings
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Sliding, spill-proof glass shelves adjust for bulky and odd-shaped items, and gallon door storage holds beverages or other large containers
  • Water and ice dispenser features a uniquely tall opening, so pitchers and tall decorative glasses can be filled quickly and easily
  • Bright and energy-efficient LED interior lighting makes it easy to find what you need
  • Adjustable 3-way shelf can slide in, flip up or be used as a standard shelf, giving you customizable storage options
  • EZ-Open Handle lifts up and glides out the freezer drawer effortlessly, even when it’s fully loaded
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
24.73 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
36-1/2 in
Freezer Capacity (Cu Ft):
7.32 cu ft
Handle Type:
Standard
Height:
70 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
17.41 cu ft
Refrigerator Type:
French Door, Full
Smart Home Enabled:
No
UL Listed:
No
UPC:
887276966069
Volts:
120V
Weight:
339 lb
Width:
32-3/4 in