34 x 39 in. 4.5 cf Front Load Washer and Dryer in Onyx
34 x 39 in. 4.5 cf Front Load Washer and Dryer in Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PowerFoam technology creates a powerful, yet gentle foam for deep and thorough cleaning, even on large, bulky items like comforters and towels
- SpeedSpray uses powerful water jets to thoroughly rinse away detergent residue and help reduce your washing time. The jets save up to 90 minutes on an average week’s worth of laundry, compared to conventional washers
- Vibration Reduction Technology significantly reduces vibration during washing, which means less noise coming from your laundry room. It also means improved handling of unbalanced loads, even small loads that easily go out of balance in typical washers
- PureCycle™ washers have a special cleaning cycle that runs hot water (rather than harsh chemicals) through the spinning drum, to remove dirt and detergent residue
- Smart Control technology lets you use your smartphone to see which cycle your laundry is in and how much time is left. You can even be remotely notified when the load is finished
- Steam cycle saves time, energy and money. Deep steam cleaning boosts washer performance by loosening dirt without pre-treating
- Smart Care detects and diagnoses errors and sends an immediate alert to your smartphone. You don’t even have to consult your user manual; the LCD display provides step-by-step instructions so you can correct the issue before it becomes a real headache
- The largest LCD screen of any residential laundry machine gives you total control at a touch. Quickly scroll through and select temperature settings, spin speeds, rinse options and more on an intuitive 8” Touch Screen display
- The unique Diamond Drum technology replaces the typical washing drum with one covered in deep, diamond-shaped depressions. This revolutionary texture keeps your fabrics safe from snags, creating the ideal environment for gentle, yet effective washing
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Control Type:
- Electro Mechanical
- Depth:
- 34 in
- Energy Factor:
- 3.42
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- Yes
- Material:
- Metal
- Number of Cycles:
- 21
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- RPM:
- 1300
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 036725570566
- Volts:
- 120V
- Width:
- 27 in