This product requires certification to purchase.

35-15/16 in. 24 cu. ft. Counter Depth, Side-By-Side, Full Refrigerator in Black

Samsung

35-15/16 in. 24 cu. ft. Counter Depth, Side-By-Side, Full Refrigerator in Black

  • Fast #
  • Part #SRSG257AABP
  • Item #4888150
  • Manufacturer Part #RSG257AABP
4.1 out of 5 Customer Rating
Brand image
Samsung

35-15/16 in. 24 cu. ft. Counter Depth, Side-By-Side, Full Refrigerator in Black

  • Fast #
  • Part #SRSG257AABP
  • Item #4888150
  • Manufacturer Part #RSG257AABP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ENERGY STAR® qualified
  • Twin cooling system uses two evaporators to independently control the temperature of the refrigerator and the freezer compartments, maintaining proper humidity levels and preventing odor transfers between compartments
  • Tempered glass spill proof shelves provide support for larger items
  • LED tower lighting
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
10
Capacity:
24 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
30
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.3 cu ft
Handle Type:
Pull
Height:
70
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Refrigerator Type:
Side-By-Side
Volts:
115V
Weight:
254
Width:
35-15/16